Shop All Safety Monitoring Relays
Diversified
SLA Series Three-Phase Monitoring Relay
Mfr # SLA-208-AFN
Zoro # G009227207
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # SLA-208-AFN
- Zoro # G009227207
- Country of Origin United States
- Category Safety Monitoring Relays
Description
The from ATC Diversified Electronics is designed to provide cost-effective protection against from phase loss, under voltage, and phase reversal conditions that can contribute to premature motor or equipment failure and downtime.It is designed for use with three-phase systems Delta and Wye, such as those typically found in motor control centers or other critical motor and pump monitoring applications.For UL Listed units, with field wiring terminals, copper wire with 60 Degrees /75 Degrees C rating must be used for control circuitry connections. NOTE: When a phase is lost while the motor is running, a condition known as regeneration occurs where a voltage is induced into the open phase nearly equal in magnitude to the normal phase-to-phase voltage. However, with the exception of lightly loaded motors, enough change is detected by the SLA to provide the required protection when properly adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CM)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-24-DLA)
- DIVERSIFIED DPR-350C Voltage Phase Monitor (DPR350C)
- DIVERSIFIED CV Series Single Phase Under/Over Voltage Monitor (CV-100RS)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- DIVERSIFIED CMI AC Over Current Monitor (CMI-120-ASE-5)
- Diversified Safety Monitoring Relays