Shop All Test Equipment Accessories
Diversified
Single Channel Isolated Switch
Mfr # ISO-24-AFA
Zoro # G809227353
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # ISO-24-AFA
- Zoro # G809227353
- Country of Origin Taiwan, Province of China
- Category Test Equipment Accessories
Description
The ISO Series single channel devices are used to provide a safeand reliable means of controlling loads from hazardous locationswithout releasing sufficient energy, under normal or abnormalconditions, to cause ignition of a flammable or combustibleatmospheric mixture while in its most easily ignited concentration.An isolated output turns on when the control switch input from thehazardous location is closed. When the control switch input opens,the isolated output turns off. The Style A single channel plug-indevices come equipped with integral spring mating clips and socketPF083A which secure the device to make this unit the onlyUL913 Intrinsically Safe plug-in associated apparatus available onthe market today. The Style N, surface mounted enclosure is sealedwith a high quality epoxy resin material and has five 5 #8-32screw terminals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC/DC (TM171ODM22R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/2-R)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- DIVERSIFIED LPC Series Liquid Level Pump Controller (LPC120AAA)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-ACE)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- EAT-IN Bw16 Wiremold T-Fitting-Wh BW16 (EA668870)
- Diversified Test Equipment Accessories