Shop All Test Equipment Accessories
Diversified
Single Channel Isolated Switch
Mfr # ISO-120-ACE
Zoro # G109227336
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # ISO-120-ACE
- Zoro # G109227336
- Country of Origin Taiwan, Province of China
- Category Test Equipment Accessories
Description
The ISO Series single channel devices are used to provide a safeand reliable means of controlling loads from hazardous locationswithout releasing sufficient energy, under normal or abnormalconditions, to cause ignition of a flammable or combustibleatmospheric mixture while in its most easily ignited concentration.An isolated output turns on when the control switch input from thehazardous location is closed. When the control switch input opens,the isolated output turns off. The Style A single channel plug-indevices come equipped with integral spring mating clips and socketPF083A which secure the device to make this unit the onlyUL913 Intrinsically Safe plug-in associated apparatus available onthe market today. The Style N, surface mounted enclosure is sealedwith a high quality epoxy resin material and has five 5 #8-32screw terminals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA (TR-51628-08)
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 60A, 250V AC (OT60)
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-ACE)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- DIVERSIFIED Multifuction Meter (VCFP96M)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- CORNING Corning External Temperature Controller for Digital Display Hot Plates (6795PR)
- Diversified Test Equipment Accessories