Shop All Safety Monitoring Relays
Diversified
PBD Series 3-Phase Sequence & Voltage Band Monitor Relays
Mfr # PBD-230-ALE
Zoro # G109227312
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # PBD-230-ALE
- Zoro # G109227312
- Country of Origin Taiwan, Province of China
- Category Safety Monitoring Relays
Description
from ATC Diversified Electronics offers protection to three-phase sequence sensitive equipment that is required to operate between two voltage limits. All three phases are monitored individually for a pre-selected Under and Over voltage limit.With normal operating voltages applied in the proper ABC sequence, the internal relay will energize PICK-UP. When the voltages on any or all phases fall outside the preset Over/Under trip points for longer than the Adjustable Release delay, the relay will de-energize DROP-OUT. When line conditions return to normal, the PBD Series Monitor automatically resets and the internal relay energizes. Both Delta and Wye systems may be monitored. In Wye systems, connections to neutral are not required.The LED fault indicators aid in set up and system troubleshooting, and glow on fault condition. The LED indicators have an immediate response to voltage conditions and operate independently of the relay. In a phase reversal condition the LED responds to voltage conditions but the relay will not energize. The Adjustable Release Delay is provided to ignore momentary voltage fluctuations that cause nuisance tripping. The HYSTERESIS in each unit provides a differential of 4% between the PICK-UP and DROP-OUT trip points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 35306P Tow Wiring 75 Ampire Push And Pull Switch (P6Q-35306P)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 40A (8910DPA43V04)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-120-ALA)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- DIVERSIFIED CV Series Single Phase Under/Over Voltage Monitor (CV-100RS)
- DIVERSIFIED CML AC Over Current Monitor (CML-120-ASA-5)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- Diversified Safety Monitoring Relays