Shop All Safety Monitoring Relays
Diversified
PBC Series 3-Phase Voltage Band Monitor
Mfr # PBC-480-ALE
Zoro # G209227311
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # PBC-480-ALE
- Zoro # G209227311
- Country of Origin United States
- Category Safety Monitoring Relays
Description
The PBC Series offers protection to three-phase equipment that is required to operate between two voltage limits. All three phases are monitored individually for a pre-selected UNDER and OVER VOLTAGE limit.Operation:With normal operating voltages applied, the internal relay will energize PICK-UP. When the voltages on any or all phases fall outside the pre-set Over/Under trip points for longer than the Release delay, the relay will de-energize DROP-OUT. When line conditions return to normal, the PBC Series Monitor automatically resets and the internal relay energizes.The LED fault indicators aid in set up and system trouble-shooting glowing on fault condition. The LED indicators have an immediate response to voltage conditions and operate independently of the relay.The HYSTERESIS in each unit provides a differential of 4% between the PICK-UP and DROP-OUT trip points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO BRASS FERRULES 687 ID (AMF7329)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- EATON Ch Pon Flush Cover For Lcs 125a And Belo (CHPX2AF)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-120-ALA)
- DIVERSIFIED CV Series Single Phase Under/Over Voltage Monitor (CV-100RS)
- DIVERSIFIED CMI AC Over Current Monitor (CMI-120-ASE-5)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- Diversified Safety Monitoring Relays