Shop All Electromechanical Timers
Diversified
Model DIN Rail Mount Multifunction Industrial Timer
Mfr # 175MU
Zoro # G609227140
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # 175MU
- Zoro # G609227140
- Country of Origin India
- Category Electromechanical Timers
Description
The Model 175MU DIN Rail Mount Multifunction Industrial Timer from the Automatic Timing and Controls division of Marsh Bellofram offers a universal supply voltage of 20-240 VAC 50/60 Hz and 12-240 VDC, 13 unique functions, and 10 timing ranges within a single unit.The timer features a slim, space saving design. It is available for new applications and can also be used as a drop-in replacement for most DIN rail mount industrial timers operating from a 20-240 VAC supply. The 175MU multifunction industrial timer reduces in-house inventory management requirements, by providing a single part number to competently support a range of industrial timing applications.The low-cost, compact timer comes standard in a 17.5 mm DIN rail mount housing with a 5 amp SPDT relay output contact configuration and user-selectable time ranges, from 0.1 second up to three hours. In addition, the unit is easily configured via its front knobs for time range, time scale and mode setting. The ATC Model 175MU is both UL listed and CE certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODHEAD WATERTITE 20A 125V CONNECTOR (27W47)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs CAT6, 10-Pack (VDV826-729)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7.50A, 600V AC, Non-Indicating (FRS-R-7-1/2)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- TORK Electromechanical Timer, 208 to 277V (WH2B)
- INTERMATIC Electromechanical Timer, Multi Operation (T1906)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- ATC 305E Motor-Driven Analog Reset Timer (305E-011-A-1-0-P-X)
- Diversified Electromechanical Timers