Shop All General Purpose Relays
Diversified
MAR Series Motor Auto-Restart Relay
Mfr # MAR120ACAA
Zoro # G809227193
product price: $651.99
/ea
Free Shipping & Returns
$651.99
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
- Brand Diversified
- MFR # MAR120ACAA
- Zoro # G809227193
- Country of Origin United States
- Category General Purpose Relays
Description
The MAR series provides automatic restart to a motor by bypassingthe start switch to re-energize M1 starter coil following amomentary drop or interruption of the control voltage. Whencontrol voltage drops below the under voltage trip point whilethe motor is running, the under voltage delay begins. If controlvoltage returns above the restart voltage point before the undervoltage delay expires, the adjustable restart delay begins. Uponexpiration of the restart delay, the internal relay energizes for theduration of the output interval providing restart. If control voltagefils for longer than the under voltage time delay or the motor wasnot initially running when control voltage failed, the unit will notrestart the motor after restoration of poser. Instead a manualrestart is required. This relay distinguishes between control voltagefailures and stop pushbutton operations. A stop pushbuttonoperation de-energizes the output relay and terminates the timingsequences preventing an automatic restart.
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
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 6' Long (SF4-6-BLACK)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- REZNOR 263527 Rbm Ignition Relay (263527)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- Diversified Electrical Relays