Shop All Alternating Relays
Diversified
Expandable Alternating Relay
Mfr # ARA-120-ANE
Zoro # G609227225
product price: $520.99
/ea
Free Shipping & Returns
$520.99
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
- Brand Diversified
- MFR # ARA-120-ANE
- Zoro # G609227225
- Country of Origin United States
- Category Alternating Relays
Description
The Expandable Alternating Relays are designed for use in multiple load installations that are required to alternate in sequence and have the ability to accept an additional load installation in the future.ARA-120-AME: The ARA-120-AME is a Duplexor/Triplexor Alternat-ing Relay. With the selector switch in position A, this alternating relay will duplex the loads on terminals 7 and 9. With the switch in position B, the Alternating Relay will triplex the three loads on terminals 7, 9 and 11.For automatic alterations, a factory-installed jumper is in place between terminals 3 and 4. The alternating action is accomplished when the control switch between terminals 2 and 4 opens.For external clocking alterations, remove the factory installed jumper between terminals 3 and 4 and place an isolated normally open switch between terminals 2 and 3. The alternating action will occur each time this isolated switch is closed and then re-opened.ARA-120-ANE: The ARA-120-ANE is a Triplexor/Quadraplexor Alternating Relay. With the selector switch in position A, the Alternat-ing Relay will triplex between the loads on terminals 7, 8 and 9. With the switch in position B, the Alternating relay will quadraplex the loads on terminals 7, 8, 9 and 10.For automatic alterations, a factory installed jumper is in place between terminals 11 and 12. The alternating action is accomplished when the control switch between terminals 2 and 3 opens. For external clocking alterations, remove the factory installed jumper between terminals 11 and 12 and place an isolated normally open switch between terminals 2 and 12. The alternating action will occur each time this isolated switch is closed and then re-opened.In the event of a power failure the Alternating Relays will return to their quiescent state and continue sequencing loads on one-at-a-time.
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
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161610C)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- EATON Circuit Breaker, FAZ Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AGE)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-AME)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- DAYTON Relay, Alternating (6C053)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- DAYTON Relay, Alternating (6C052)
- Diversified Alternating Relays