Shop All General Purpose Relays
Diversified Electronics
Current Monitor 120V-Ac Other Relay
Mfr # CMB-120-AFA-1
Zoro # G008669800
original price:
$177.08
22% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Electronics
- MFR # CMB-120-AFA-1
- Zoro # G008669800
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 16 A, Reversing: No (3RT20251AC20)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 (APP170IG)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC, A Curve (HOM220GFI)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- Diversified Electronics General Purpose Relays