Diversified

DPR-175A Phase Monitor


product price: $80.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Model DPR175A Phase Voltage Monitoring Relay 3 Phase from the ATC Diversified Electronics division of Marsh Bellofram Corporation is a high-performance voltage and phase monitoring relay designed to protect industrial machinery, motors, and pumps against premature equipment failure caused by unbalanced voltages or single phasing, regardless of any regenerative voltages, on three-phase systems.The relay monitors phase sequence, under voltage, over voltage and phase loss for three-phase three-wire 230 VAC nominal 170 to 290 VAC supply voltage range operation and is designed for direct compatibility with most 3 phase 3 wire Wye or Delta Systems.The Model DPR175A comes standard in a slim, space-saving 17.5 mm DIN housing with a 5 amp SPDT relay output contact configuration. It is easily configured via front knobs for under voltage, over voltage and trip delay. The economical, compact DPR175A voltage/phase monitor is also UL approved and CE certified, making it ideal for use within a variety of OEM equipment, motor and pump protection related applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.