Shop All HVACR Relays
Diversified
Delay-On-Break Timer
Mfr # AC-505-5
Zoro # G008596113
$24.19
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
- Brand Diversified
- MFR # AC-505-5
- Zoro # G008596113
- Country of Origin Taiwan, Province of China
- Category HVACR Relays
Description
The AC-505-5 provides short cycle protection by locking out the compressor for a period of time after a voltage or thermostat interruption. Subsequent interruptions will not increase the delay period. Since the delay begins when the interruption occurs, the temperature control is not affected. Under normal operating conditions, the compressor off time is longer than five 5 minutes. In this case, the use of these timers will not lengthen this off cycle.This is an easy to install, two 2 wire Short Cycle Timer that connects in series with the control voltage and control relay. The AC-505 is engineered to provide true thermostat interruption protection even when there is continuous current flow through the thermostat's cooling anticipator.
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
- IO HVAC CONTROLS Universal Twinning Kit (IO-TWIN)
- SIEMENS -40/240f immersion avg sensor (544-577-60)
- SUPCO Transformer, 50VA, 120/208/240VAC (SXT150)
- TJERNLUND PRODUCTS Blower Wheel (950-1011)
- DIVERSIFIED Delay-On-Make Timer (AC-800)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 290QS1)
- GE INDUSTRIAL SOLUTIONS Ge Energy Industrial Solutions TF30RCP 30A; 2 Pole Fusible AC Disconnect (205230)
- AAON RELAY OVLD 710A SQD (P61100)
- YORK Sequencer Relay (S1-2940-3571)
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- ZORO SELECT Enclosed Fan Relay, SPNO/SPNC, 24V (6AZU3)
- Diversified HVACR Relays