Diversified

CV Series Single Phase Under/Over Voltage Monitor


product price: $168.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The CV-100 and 200 Series are Under/Over Voltage Monitors combined with short cycle protectors used for appliance control. These units employ a user selectable voltage range Set Point switch.Operation:This switch should be positioned to match the line voltage for proper operation. When the line voltage goes below brown out or above the preselected operating range, the internal relay drops out removing the plugged-in appliance from these adverse fault conditions. When the voltage returns to the normal operating range, a five 5 minute delay begins. Upon completion, the internal relay picks up allowing the plugged-in appliance to start. LED indicators give an immediate visual reference as to the status of the control. The GREEN LED indicates conditions are normal. When a fault condition occurs the GREEN LED will extinguish and the RED LED will glow. When a fault condition has been corrected, the RED LED will begin to flash. The RED LED will continue to flash until the five 5 minute delay period elapses. At the end of the delay period the RED LED will extinguish and the GREEN LED will glow. When both LED's are extinguished, a total loss of power is indicated.The CV-XXX-AFN Series monitors under voltage only and do not feature LED indicators. They also incorporate the five 5 minute short cycle delay. This style is epoxy encapsulated to protect against adverse environmental conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.