Shop All Safety Monitoring Relays
Diversified
CMI AC Over Current Monitor
Mfr # CMI-120-ASE-5
Zoro # G009227269
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified
- MFR # CMI-120-ASE-5
- Zoro # G009227269
- Country of Origin United States
- Category Safety Monitoring Relays
Description
The CMI Series AC OVER CURRENT Monitor Relay operates in the FAILSAFEMODEL as the relay is energized pick-up when the monitoredAC current is normal. The relay de-energizes Drop-out when themonitored current rises above the preset trip point or the control voltageis removed. When current is initially applied, a time delay begins.This inhibits the over current sensors while high inrush currents arepresent. The delay is field adjustable and is set so the delay periodis slightly longer than the inrush time of the motor. If the monitoredcurrent is above the preset trip point when the delay elapses, the relayde-energizes. If the current drops to the normal run currentof the motor prior to the completion of the delay period, the relayremains energized until the current rises above the trip point, whichindicates an abnormal condition. At that time the relay deenergizes andremains locked-out until the reset button is pressed or the control voltageis interrupted, and re-applied. A typical application is forconveyor jam up detection.An External CT may be used to extend the range of the Current Monitor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-6)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- FELLOWES Six-Outlet Power Strip, 120v, 15ft Cord (99026)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-24-DLA)
- DIVERSIFIED PBD Series 3-Phase Sequence & Voltage Band Monitor Relays (PBD-230-ALE)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-120-ALA)
- ABB 1SVR730884R1300, CM-MPS.31S THREE-PHASE MON. (1SVR730884R1300)
- Diversified Safety Monitoring Relays