Shop All Safety Monitoring Relays
Diversified
CBA Series AC Current Band Monitor
Mfr # CBA-120-ALE-20
Zoro # G609227270
product price: $443.99
/ea
Free Shipping & Returns
$443.99
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
- Brand Diversified
- MFR # CBA-120-ALE-20
- Zoro # G609227270
- Country of Origin United States
- Category Safety Monitoring Relays
Description
The CBA Series is used to detect UNDER and OVER CURRENT conditions. When the monitored current is within the normal current band, both internal relays are de-energized Drop-out. When the current rises above the over current setting for longer than 1.0 second, the over current relay energizes Pick-up. If the current falls below the under current setting for longer than 1.0 second, the under current relay energizes. When the monitored current returns to normal, the relays will automatically reset. The over and under current trip points are independently adjustable.
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
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22975737)
- DIVERSIFIED CMI AC Over Current Monitor (CMI-120-ASE-5)
- DIVERSIFIED CV Series Single Phase Under/Over Voltage Monitor (CV-100RS)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-208-ALA)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-120-ASA)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ALE)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AKA)
- DIVERSIFIED CML AC Over Current Monitor (CML-120-ASA-5)
- Diversified Safety Monitoring Relays