Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Write Protect Clear Label, 1.5-2.0ml, 1000/pk, 1000PK
Mfr # 247134
Zoro # G204969056
product price: $41.29
/pk 1000, $0.04/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3 in
- Length 1 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247134
- Zoro # G204969056
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Length | 1 in |
Height | 4 in |
Description
Write-Protect clear overcoat tape protects markings and labeled surfaces on micro-tubes and test tubes. Tape keeps tube markings and labels intact and prevents smudged, unreadable or lost labels. Adheres to all plastic, glass, metal surfaces and withstands extreme temperature (-196° to +150°C) conditions (i.e. boiling, freezing, thawing, autoclaving, liquid nitrogen). Chemically inert for high resistance to organic solvents, caustic agents, abrasion during vortexing or shaking. Convenient to use. Write on tube or label tube, tear off perforated, pre-cut segment of tape, and place over area. Available in a roll format.
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H (123148)
- HAWS Flush Mounted Push Button Valve Assy (5874PBF)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTIBLK-05-XL)
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Red, 1000/pk, 1000PK (247129R)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8", White, 3840/pk, 3840PK (247131)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK (247162)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 3/8", Assorted, 5000/pk, 5000PK (247160)
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- BRADY Label, Silver, Labels/Roll: 500 (PTL-29-486)
- Diversified Biotech Safety Labels