Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Tough-Tags, Laser, 1.5-2.0ml, White, 2125/pk, 2125PK
Mfr # 247105-RC
Zoro # G404968866
product price: $103.99
/pk 2125, $0.05/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 0.75 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247105-RC
- Zoro # G404968866
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 8 in |
Length | 0.75 in |
Height | 11 in |
Description
Tough-Tags for 1.5 ml - 2.0 ml tubes are white with rounded corners. Sheets have 85 labels per sheet and are specially designed to permanently accept laser printing.
Label Size: 1.28 x 0.50 inches (33mm x 13mm) Ideal Use: 1.5ml tubes Sheet Layout: 5 across - 17 down Labels per Sheet: 85Shipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 11.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Label Size: 1.28 x 0.50 inches (33mm x 13mm) Ideal Use: 1.5ml tubes Sheet Layout: 5 across - 17 down Labels per Sheet: 85Shipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 11.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S7280S)
- RUSOH Reloadable Fire Extinguisher, 3A:40B:C, Dry Chemical, 6 lb (0930001)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- PROPAC SLEEPING MAT, BLUE CLOSED CELL FOAM 24 x 72 x 5/8 (L7205)
- DIVERSIFIED BIOTECH Tough-Tags, Microscope Slide Labels, 1x1, White, 2000/pk, 2000PK (247143)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, Teeny 0.91x0.32", White, 3850/pk, 3850PK (247151)
- DIVERSIFIED BIOTECH Tough-Tags, Sidewall, Laser, 1/4x1 1/2", Yellow, 3120/pk, 3120PK (247137-Y)
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8", White, 3840/pk, 3840PK (247131)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-855-YL)
- Diversified Biotech Label Maker Tapes, Labels, Signs & Tags