Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Tough-Tags, Laser, 0.94x0.5", White, 3200/pk, 3200PK
Mfr # 247126
Zoro # G104968845
product price: $95.19
/pk 3200, $0.03/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Length 0.75 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247126
- Zoro # G104968845
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9 in |
Length | 0.75 in |
Height | 12 in |
Description
Tough Tags are pre-cut, peel-off labels that fit micro-tubes and a variety of other containers in research laboratories. Labels are manufactured from chemically inert polyester with strong adhesion properties. The labels adhere to all plastics and withstand steam autoclaving, boiling water baths, freezer temperatures, organic solvents, and caustic agents. Not recommended for use with liquid nitrogen. Tough-Tags are made of a special smear resistant material and will accept any marking instrument.
-20°C Sheets for laser printers 8 Across x 20 Down Pre-Cut, Peel-Off Labels Autoclavable/Boilable/Freezable Chemically Resistant Thin - Won't Jam in Centrifuge Rotors Won't Dry Out, Fall Off or TearShipping Weight: 0.8999 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
-20°C Sheets for laser printers 8 Across x 20 Down Pre-Cut, Peel-Off Labels Autoclavable/Boilable/Freezable Chemically Resistant Thin - Won't Jam in Centrifuge Rotors Won't Dry Out, Fall Off or TearShipping Weight: 0.8999 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (357)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 3X-Large (MGTS-BL05-013)
- FRONTLINE Reusable 5K Concrete Anchor Bolt (COB345K)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (DGP-350-XL)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Red, 1000/pk, 1000PK (247129R)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 3/8", Assorted, 5000/pk, 5000PK (247160)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- DIVERSIFIED BIOTECH WetGrip Labels, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247175)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76687)
- Diversified Biotech Safety Labels