Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Tough-Tags, 0.5-0.65ml, Clear, 1000/pk, 1000PK
Mfr # 247100
Zoro # G404968583
product price: $48.19
/pk 1000, $0.05/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 1.5 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247100
- Zoro # G404968583
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.5 in |
Length | 1.5 in |
Height | 3.5 in |
Description
Tough-Tags are pre-cut, peel-off labels that fit micro-tubes and a variety of other containers in research laboratories. Labels are manufactured from chemically inert polyester with strong adhesion properties. Tough-Tags adhere to all plastics and withstand steam autoclaving, boiling water baths, freezer temperatures, organic solvents and caustic agents.Not recommended for use with liquid nitrogen.Tough-Tags are made of a special smear resistant material and will accept any marking instrument.
Ideal Use: 0.5-0.65ml Tubes Label Size (inches): 0.94 x 0.5 (24mm x 13mm) Withstands up to -20°C Pre-Cut, Peel-Off Labels Autoclavable/Boilable/Freezable Chemically Resistant Thin Labels Won't Jam in Centrifuge Rotors Won't Dry Out, Fall Off or TearShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ideal Use: 0.5-0.65ml Tubes Label Size (inches): 0.94 x 0.5 (24mm x 13mm) Withstands up to -20°C Pre-Cut, Peel-Off Labels Autoclavable/Boilable/Freezable Chemically Resistant Thin Labels Won't Jam in Centrifuge Rotors Won't Dry Out, Fall Off or TearShipping Weight: 0.5 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Loading And Unloading Zone Sign, TM61G (TM61G)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88581)
- VNM SIGNMAKER Desktop Label Printer, Black (NEO-4x)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- DIVERSIFIED BIOTECH Cryo-Clear, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247168)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK (247162)
- DIVERSIFIED BIOTECH Tough-Tags, Sidewall, Laser, 1/4x1 1/2", Yellow, 3120/pk, 3120PK (247137-Y)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- Diversified Biotech Label Maker Tapes, Labels, Signs & Tags