Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Tough-Spots, Laser, 1/2" Dia, Green, 3840/pk, 3840PK
Mfr # 247139G
Zoro # G104968968
product price: $95.19
/pk 3840, $0.02/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.13 in
- Length 0.75 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247139G
- Zoro # G104968968
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9.13 in |
Length | 0.75 in |
Height | 12 in |
Description
Tough-Spots are chemically resistant labels that adhere to polypropylene tubes without cracking, peeling or degrading. Specially designed to withstand boiling water baths, autoclaving freezing, cryogenic liquid nitrogen storage, organic solvents and caustic agents. Tough-Spots are made of a special smear resistant material and will accept any marking instrument.
1/2" Spots Pre-cut Round Labels -196°C Laser printer sheets For Microtube Cap or Lid ID Freezable in Liquid Nitrogen Autoclavable/Boilable Chemically Resistant Won't Dry Out, Fall Off or TearShipping Weight: 1 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
1/2" Spots Pre-cut Round Labels -196°C Laser printer sheets For Microtube Cap or Lid ID Freezable in Liquid Nitrogen Autoclavable/Boilable Chemically Resistant Won't Dry Out, Fall Off or TearShipping Weight: 1 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Cable Lockout (150820)
- SW TRUEFORM Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (N700344)
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- SCOTCH 3M P95 Paint Spray and Pesticide Respirator Mask Replacement Filter 5000 White 6 pk (5P71P6-C)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8", White, 3840/pk, 3840PK (247131)
- DIVERSIFIED BIOTECH WetGrip Labels, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247175)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, Teeny 0.91x0.32", White, 3850/pk, 3850PK (247151)
- DIVERSIFIED BIOTECH Tough-Spots, 3/8" Dia, Orange, 1000/pk, 1000PK (247106O)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1.5ml, White, 1700/pk, 1700PK (247127)
- NEVS 1" Color Coding Dots Pink Flr - Roll Form (DOT-10RL Pink Flr)
- Diversified Biotech Safety Labels