Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK
Mfr # 247106
Zoro # G504968827
product price: $41.69
/pk 1000, $0.04/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.5 in
- Length 1.5 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247106
- Zoro # G504968827
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.5 in |
Length | 1.5 in |
Height | 2.5 in |
Description
Tough-Spots are chemically resistant labels that adhere to polypropylene tubes without cracking, peeling or degrading. Specially designed to withstand boiling water baths, autoclaving freezing, cryogenic liquid nitrogen storage, organic solvents and caustic agents. Tough-Spots are made of a special smear resistant material and will accept any marking instrument.
Fits 0.5-2.0ml Tubes 3/8'' Spots -196°C Roll format Pre-cut Round Labels For Microtube Cap or Lid ID Freezable in Liquid Nitrogen Autoclavable/Boilable Chemically Resistant Won't Dry Out, Fall Off or TearShipping Weight: 0.25 lbs
Shipping Dimensions: 2.50 x 2.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Fits 0.5-2.0ml Tubes 3/8'' Spots -196°C Roll format Pre-cut Round Labels For Microtube Cap or Lid ID Freezable in Liquid Nitrogen Autoclavable/Boilable Chemically Resistant Won't Dry Out, Fall Off or TearShipping Weight: 0.25 lbs
Shipping Dimensions: 2.50 x 2.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (166S0023CH)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, XL, PR (SLKGRIP)
- CONDOR Leather Gloves, Gaunlet Cuff, L, PR (5JH03)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8", White, 3840/pk, 3840PK (247131)
- DIVERSIFIED BIOTECH WetGrip Labels, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247175)
- DIVERSIFIED BIOTECH Tough-Tags, Microscope Slide Labels, 1x1, White, 2000/pk, 2000PK (247143)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1.5ml, White, 1700/pk, 1700PK (247127)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, Teeny 0.91x0.32", White, 3850/pk, 3850PK (247151)
- BRADY Label, Black/Orange, Labels/Roll: 300 (B30-241-595-ANSIWA)
- Diversified Biotech Safety Labels