Shop All Lab Equipment Parts
Diversified Biotech
Petri Stickers, 8 Sec Pie, 3" Dia, 36/pk, 36PK
Mfr # 247011-8
Zoro # G405299754
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5 in
- Height 0.5 in
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Biotech
- MFR # 247011-8
- Zoro # G405299754
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 3.5 in |
Height | 0.5 in |
Length | 4.75 in |
Description
PetriStickers label petri dishes quickly, neatly and reliably. Convenient stickers are easy to apply to the back of petri dishes. PetriStickers are manufactured with water-resistant ink, substrate and adhesives. Remain firmly attached at temperatures from 4°C to 42°C. After labeling, the dish can be held in a comfortable position for streaking or colony transfer, stored in an incubator or refrigerator, and photographed.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 0.50 x 4.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 0.50 x 4.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 2mL, Pk12 (5PTE4)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- DIVERSIFIED BIOTECH Petri Stickers, 32 Grid, 36/pk, 36PK (247010)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- DIVERSIFIED BIOTECH Breathe-Easy Sealing Membrane, 100/pk, 100PK (248738)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- DIVERSIFIED BIOTECH 96 Well Micro Plate Guide, Vertical, 2/pk, 2PK (247814)
- DIGI-SENSE Industrial Thermocouple Probe, Type J, U (93830-69)
- Diversified Biotech Lab Equipment Parts