Shop All Lab Equipment Parts
Diversified Biotech
Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK
Mfr # 247010-50
Zoro # G605299684
product price: $29.85
/pk 36, $0.83/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.25 in
- Width 3.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247010-50
- Zoro # G605299684
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 4.25 in |
Width | 3.5 in |
Length | 0.5 in |
Description
PetriStickers allow for petri dishes to be labeled quickly, neatly and reliably. Made with water-resistant ink, substrate and adhesives, they will remain firmly attached at temperatures from 42° to 4°C. Simply remove the label's protective backing and apply it to the back of a petri dish. After labeling, the dish can be held in a comfortable position for streaking or colony transfer, stored in an incubator or refrigerator, and photographed.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 4.25 x 0.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 4.25 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Liquid Sampling Kit, 890 mL, 5 ft (B01357)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW055HL)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- DIVERSIFIED BIOTECH Petri Stickers, 32 Grid, 36/pk, 36PK (247010)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- DIVERSIFIED BIOTECH 96 Well Micro Plate Guide, Vertical, 2/pk, 2PK (247814)
- DIVERSIFIED BIOTECH Breathe-Easy Sealing Membrane, 100/pk, 100PK (248738)
- SP SCIENCEWARE Safety Shield, 30 In H (H24962-0000)
- Diversified Biotech Lab Equipment Parts