Shop All Lab Equipment Parts
Diversified Biotech
Petri Stickers, 32 Grid, 36/pk, 36PK
Mfr # 247010
Zoro # G405299730
product price: $36.15
/pk 36, $1.00/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.5 in
- Height 4.25 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247010
- Zoro # G405299730
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 0.5 in |
Height | 4.25 in |
Width | 3.5 in |
Description
PetriStickers allow for petri dishes to be labeled quickly, neatly and reliably. Made with water-resistant ink, substrate and adhesives, they will remain firmly attached at temperatures from 42° to 4°C. Simply remove the label's protective backing and apply it to the back of a petri dish. After labeling, the dish can be held in a comfortable position for streaking or colony transfer, stored in an incubator or refrigerator, and photographed.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 4.25 x 0.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 4.25 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #20, B/S, 12 In, Full Ht (20BS12F)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 4 oz., Clear (6FAV7)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- DIVERSIFIED BIOTECH 96 Well Micro Plate Guide, Vertical, 2/pk, 2PK (247814)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- DIVERSIFIED BIOTECH Breathe-Easy Sealing Membrane, 100/pk, 100PK (248738)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- Diversified Biotech Lab Equipment Parts