Shop All Lab Equipment Parts
Diversified Biotech
Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK
Mfr # 247011-16
Zoro # G405299723
product price: $29.89
/pk 36, $0.83/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.5 in
- Length 0.5 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247011-16
- Zoro # G405299723
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 4.5 in |
Length | 0.5 in |
Width | 3.5 in |
Description
PetriStickers label petri dishes quickly, neatly and reliably. Convenient stickers are easy to apply to the back of petri dishes. PetriStickers are manufactured with water-resistant ink, substrate and adhesives. Remain firmly attached at temperatures from 4°C to 42°C. After labeling, the dish can be held in a comfortable position for streaking or colony transfer, stored in an incubator or refrigerator, and photographed.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 4.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 4.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- DIVERSIFIED BIOTECH Petri Stickers, 32 Grid, 36/pk, 36PK (247010)
- DIVERSIFIED BIOTECH Breathe-Easy Sealing Membrane, 100/pk, 100PK (248738)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- DIVERSIFIED BIOTECH 96 Well Micro Plate Guide, Vertical, 2/pk, 2PK (247814)
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- UNITED SCIENTIFIC Tuning Fork Set Of 8,256 Hz To 512 Hz (TFSET8)
- Diversified Biotech Lab Equipment Parts