Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Microscope Slide Labels, 0.875x0.875, White, 2400/pk, 2400PK
Mfr # 247140
Zoro # G304968966
product price: $103.99
/pk 2400, $0.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25 in
- Length 0.75 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247140
- Zoro # G304968966
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9.25 in |
Length | 0.75 in |
Height | 12 in |
Description
Tough Tags are pre-cut, peel-off labels that fit microscope slides and a variety of other containers in research laboratories. Labels are manufactured from chemically inert polyester with strong adhesion properties. The labels adhere to all plastics and withstand steam autoclaving, boiling water baths, freezer temperatures, organic solvents, and caustic agents. Not recommended for use with liquid nitrogen. Tough-Tags are made of a special smear resistant material and will accept any marking instrument.
Sheet Layout: 8 Across - 12 Down Labels per Sheet: 96Shipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Sheet Layout: 8 Across - 12 Down Labels per Sheet: 96Shipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Unrated Pink, Universal (53YM05)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 10, PR (CLASS 0 B 11)
- DEFENDER SAFETY HiViz Adhesive Floor Tape, Commercial Grade, 2x 75' Yellow and Black (RFT-YBH-53)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- DIVERSIFIED BIOTECH Tough-Tags, Microscope Slide Labels, 1x1, White, 2000/pk, 2000PK (247143)
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DIVERSIFIED BIOTECH Cryo-Clear, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247168)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK (247162)
- NEVS Direct Thermal Cryo 13mm Dots for 2.0ml Tubes/Vials Blue Roll Form (LDTC-12-4-B)
- Diversified Biotech Label Maker Tapes, Labels, Signs & Tags