Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
DirectThermal Tags (1.5x0.5") and Spot (3/8") Combo, White, 500 sets/pk, 500PK
Mfr # 249404
Zoro # G104969101
product price: $92.15
/pk 500, $0.18/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 249404
- Zoro # G104969101
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 4 in |
Height | 4 in |
Description
Polypropylene labels are ideal for use in cryogenic, low temperature and ultra-low temperature freezer storage applications. DirectThermal Tags accept printing from Dymo Label Writer and other popular direct thermal printers. Superior labels are chemical resistant and temperature resistant from -196°C to 70°C; freezable in liquid and vapor phase nitrogen. Adhere to most plastics, glass and metals without cracking, peeling or degrading, scuffing or smearing. Cryogenic, low temperature labels Temperature resistant -196°C to +70°CRoll format
Size(inches): 1.5 x 0.5, 3/8" Ideal Use: 1.5ml tubes Unit of Measure: 1,000/roll (500 tag and spot sets) Temperature Range: 70°C to -196°CShipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Size(inches): 1.5 x 0.5, 3/8" Ideal Use: 1.5ml tubes Unit of Measure: 1,000/roll (500 tag and spot sets) Temperature Range: 70°C to -196°CShipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PK12 (STPBW/L)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F50 (478F50)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Keep Off Grass - PlfGr (A-1218 Keep Off Grass - PlfGr)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 10A:160B:C, Dry Chemical, 50 lb (30010)
- DIVERSIFIED BIOTECH Tough-Tags, Sidewall, Laser, 1/4x1 1/2", Yellow, 3120/pk, 3120PK (247137-Y)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DIVERSIFIED BIOTECH WetGrip Labels, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247175)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 3/8", Assorted, 5000/pk, 5000PK (247160)
- DIVERSIFIED BIOTECH Cryo-Clear, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247168)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK (247162)
- BRADY Label, 1 1/16 in W, Yellow (M7-171-593-YL)
- Diversified Biotech Label Maker Tapes, Labels, Signs & Tags