Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Direct Thermal Cryo-Tags, 1.50 x 0.75", White, 750/rl
Mfr # 249402
Zoro # G304969116
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 3 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Biotech
- MFR # 249402
- Zoro # G304969116
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 3 in |
Height | 4 in |
Description
Polypropylene labels are ideal for use in cryogenic, low temperature and ultra-low temperature freezer storage applications. DirectThermal Cryo-Tags accept printing from Dymo Label Writer and other popular direct thermal printers. Superior labels are chemical resistant and temperature resistant from -196°C to 70°C; freezable in liquid and vapor phase nitrogen. Adhere to most plastics, glass and metals without cracking, peeling or degrading, scuffing or smearing. Cryogenic, low temperature labels Temperature resistant -196°C to +70°CRoll format
Ideal Use: 2.0ml tubes Dimensions: 1.50 x 0.75 inchesLabels/Roll: 750Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ideal Use: 2.0ml tubes Dimensions: 1.50 x 0.75 inchesLabels/Roll: 750Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-10)
- MAGID Safety Glasses, Amber Antifog Coating (Y50BKAFA)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- BRADY Pipe Marker, PK5, 83576-PK (83576-PK)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Red, 1000/pk, 1000PK (247129R)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 3/8", Assorted, 5000/pk, 5000PK (247160)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 2.63x1", Yellow, 600/pk, 600PK (247138-Y)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- BRADY B33 Metallized Polyester with 2 mil Adhesive Labels 2in H x 4in W Silver 750/RL (B33-55-434)
- Diversified Biotech Label Maker Tapes, Labels, Signs & Tags