Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Direct Thermal Cryo-Tags, 1.50 x 0.75", Green, 750/rl
Mfr # 249402G
Zoro # G404969139
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.11 in
- Length 1.11 in
- Height 1.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 249402G
- Zoro # G404969139
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.11 in |
Length | 1.11 in |
Height | 1.11 in |
Description
Polypropylene labels are ideal for use in cryogenic, low temperature and ultra-low temperature freezer storage applications. DirectThermal Cryo-Tags accept printing from Dymo Label Writer and other popular direct thermal printers. Superior labels are chemical resistant and temperature resistant from -196°C to 70°C; freezable in liquid and vapor phase nitrogen. Adhere to most plastics, glass and metals without cracking, peeling or degrading, scuffing or smearing. Cryogenic, low temperature labels Temperature resistant -196°C to +70°CRoll format
Ideal Use: 2.0ml tubes Dimensions: 1.50 x 0.75 inchesLabels/Roll: 750Shipping Weight: 1 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Ideal Use: 2.0ml tubes Dimensions: 1.50 x 0.75 inchesLabels/Roll: 750Shipping Weight: 1 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3415-10)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (WMN100251)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Orange (18132)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Dark Blue (E2RW75A000)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Red, 1000/pk, 1000PK (247129R)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 3/8", Assorted, 5000/pk, 5000PK (247160)
- DIVERSIFIED BIOTECH Cryobabies, Laser, 0.5ml, Orange, 2380/pk, 2380PK (247128-O)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Pink, 1000/pk, 1000PK (247129P)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- DIVERSIFIED BIOTECH Tough-Spots, 3/8" Dia, Orange, 1000/pk, 1000PK (247106O)
- BROTHER Label Tape Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous (TZeB61)
- Diversified Biotech Safety Labels