Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Direct Thermal Cryo-Tags, 1.05 x 0.50, Yellow, 1000/rl
Mfr # 249400Y
Zoro # G804968985
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 2 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 249400Y
- Zoro # G804968985
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 2 in |
Height | 4 in |
Description
Cryogenic labels for direct thermal printers. Direct Thermal Cryo-Tags are formatted to work quickly and easily with the Dymo Labelwriter and most direct thermal printers. Quickly label your samples with sharp text, clear barcodes or a combination of both! Cryogenic labels are suitable for a variety of applications. Recommended Temperature: -196°C to +70°C
Face stock: Polypropylene €“ 2 mil Adhesive: Acrylic €“ 0.6 mil (15 microns)Liner: 3.3 mil Application Temperature: Room temperature, 50% relative humidity or less. Surface area must be free of moisture. Application Recommendations: Use gloved hands when applying labels; Surfaces should be made of 100% Virgin Polypropylene (siliconized surfaces should be avoided); Surfaces should be clean, dry and at room temperatureShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Face stock: Polypropylene €“ 2 mil Adhesive: Acrylic €“ 0.6 mil (15 microns)Liner: 3.3 mil Application Temperature: Room temperature, 50% relative humidity or less. Surface area must be free of moisture. Application Recommendations: Use gloved hands when applying labels; Surfaces should be made of 100% Virgin Polypropylene (siliconized surfaces should be avoided); Surfaces should be clean, dry and at room temperatureShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Combination Cartridge/Filter, Organic Vapor (OV)/P100, Bayonet, NIOSH, Black/Magenta, 2 Pack (60921)
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- FALLTECH Full Body Harness for Hot Work, Universal, Nomex(R) (7037)
- BOUTON OPTICAL Lady Eva Reading Magnifier Eyewear, PR (250-12-0175)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- DIVERSIFIED BIOTECH Tough-Spots, 3/8" Dia, Orange, 1000/pk, 1000PK (247106O)
- DIVERSIFIED BIOTECH Cryobabies, Laser, 0.5ml, Orange, 2380/pk, 2380PK (247128-O)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Red, 1000/pk, 1000PK (247129R)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- Diversified Biotech Label Maker Tapes, Labels, Signs & Tags