Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Direct Thermal Cryo-Tags, 1.05 x 0.50, White, 1000/rl
Mfr # 249400
Zoro # G804969104
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 2 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 249400
- Zoro # G804969104
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 2 in |
Height | 4 in |
Description
Cryogenic labels for direct thermal printers. Direct Thermal Cryo-Tags are formatted to work quickly and easily with the Dymo Labelwriter and most direct thermal printers. Quickly label your samples with sharp text, clear barcodes or a combination of both! Cryogenic labels are suitable for a variety of applications. Recommended Temperature: -196°C to +70°C
Face stock: Polypropylene €“ 2 mil Adhesive: Acrylic €“ 0.6 mil (15 microns)Liner: 3.3 mil Application Temperature: Room temperature, 50% relative humidity or less. Surface area must be free of moisture. Application Recommendations: Use gloved hands when applying labels; Surfaces should be made of 100% Virgin Polypropylene (siliconized surfaces should be avoided); Surfaces should be clean, dry and at room temperatureShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Face stock: Polypropylene €“ 2 mil Adhesive: Acrylic €“ 0.6 mil (15 microns)Liner: 3.3 mil Application Temperature: Room temperature, 50% relative humidity or less. Surface area must be free of moisture. Application Recommendations: Use gloved hands when applying labels; Surfaces should be made of 100% Virgin Polypropylene (siliconized surfaces should be avoided); Surfaces should be clean, dry and at room temperatureShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Mesh Contrast Incident Command Vest, Class 2, Jumbo (IC113MC-2 JM)
- LYLE Plastic Nitrogen Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0600-NP_14X10)
- BRADY Lockout Hasp, 6 Lock, Blue, PK5 (65972)
- DEALMED Level 1 Surgical Procedure Face Masks, 50/Bx 12/Cs (784010)
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- DIVERSIFIED BIOTECH WetGrip Labels, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247175)
- DIVERSIFIED BIOTECH Tough-Tags, Sidewall, Laser, 1/4x1 1/2", Yellow, 3120/pk, 3120PK (247137-Y)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8", White, 3840/pk, 3840PK (247131)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Red, 1000/pk, 1000PK (247129R)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- BRADY Label, Vinyl, Color Red, 2" W (M6C-2000-595-RD)
- Diversified Biotech Label Maker Tapes, Labels, Signs & Tags