Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Cryobabies, Laser, 0.5ml, Yellow, 2380/pk, 2380PK
Mfr # 247128-Y
Zoro # G204969155
product price: $95.19
/pk 2380, $0.04/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.25 in
- Length 1 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247128-Y
- Zoro # G204969155
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9.25 in |
Length | 1 in |
Height | 12 in |
Description
Cryo-Babies are designed to offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, organic solvents, caustic agents and other laboratory chemicals. Cryo-Babies fit cryogenic vials and 1.5 - 2.0 ml micro-tubes. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and accept any marking instrument.
Temperature Range: -196°C to 150°CShipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 12.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Temperature Range: -196°C to 150°CShipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 12.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cowhide Leather Gloves, Small (60602)
- GVS-RPB RPB Safety Radex Base Mount (04-923)
- ZING Parking Sign, PATIENT PARKING ONLY, 18X12 (3080)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV702FO (4XL))
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, White, 1000/pk, 1000PK (247103)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1.5ml, White, 1700/pk, 1700PK (247127)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- DIVERSIFIED BIOTECH Tough-Spots, Laser, 3/8" Dia, Yellow, 3840/pk, 3840PK (247131Y)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, 1.5-2.0ml, White, 2125/pk, 2125PK (247105-RC)
- DYMO Letra Tag White Fabric (DY601617)
- Diversified Biotech Label Maker Tapes, Labels, Signs & Tags