Shop All Cryogenic Equipment
Diversified Biotech
Cryo-Tags, Thermal, 1.5x.75", 2000/pk, 2000PK
Mfr # 247172
Zoro # G504967707
product price: $241.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.5 in
- Overall Length 2.5 in
- Overall Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247172
- Zoro # G504967707
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 4.5 in |
Overall Length | 2.5 in |
Overall Width | 4.5 in |
Description
Thermal Transfer Cryo-Tags are designed for use with Zebra brand printers. Quickly print barcodes and text clearly for fast and easy sample identification. Cryogenic labels provides superb cold temperature performance from -196°C to +80°C and work in liquid/vapor phase applications and withstand flash/snap freezing in liquid nitrogen. Labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, micro-tubes, test tubes, glass vials, beakers and metal racks. Durable material resists degradation from scuffing, chemicals, moisture and temperature fluctuations. Supplied in large assortment of shapes and sizes on 1€ or 3€ core. -196°C to +80°CCryogenic, low temperatureRoll format
Tube Size: Large TubeShipping Weight: 0.9599 lbs
Shipping Dimensions: 4.50 x 4.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Tube Size: Large TubeShipping Weight: 0.9599 lbs
Shipping Dimensions: 4.50 x 4.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 10 L, 311 mm H, Natural (405404-0010)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- PULSAFEEDER Water Meters, Plastic, Totalizing Only (MTR100-P)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 15mL, PK10 (HS120391)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- Diversified Biotech Cryogenic Equipment