Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Cryo-Tags, Thermal, 1.50x0.50", 2000/pk, 2000PK
Mfr # 249436
Zoro # G204968714
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.5 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Biotech
- MFR # 249436
- Zoro # G204968714
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.5 in |
Height | 4.5 in |
Description
Thermal Transfer Cryo-Tags are designed for use with Zebra brand printers. Quickly print barcodes and text clearly for fast and easy sample identification. Cryogenic labels provides superb cold temperature performance from -196°C to +80°C and work in liquid/vapor phase applications and withstand flash/snap freezing in liquid nitrogen. Labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, micro-tubes, test tubes, glass vials, beakers and metal racks. Durable material resists degradation from scuffing, chemicals, moisture and temperature fluctuations. Supplied in large assortment of shapes and sizes on 1€ or 3€ core. -196°C to +80°CCryogenic, low temperatureRoll format
Tube Size: 2.0 mlShipping Weight: 1 lbs
Shipping Dimensions: 4.50 x 4.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Tube Size: 2.0 mlShipping Weight: 1 lbs
Shipping Dimensions: 4.50 x 4.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-MAX-NO-R5X-C)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 1.5ml, White, 1700/pk, 1700PK (247127)
- DIVERSIFIED BIOTECH Tough-Tags, Sidewall, Laser, 1/4x1 1/2", Yellow, 3120/pk, 3120PK (247137-Y)
- DIVERSIFIED BIOTECH WetGrip Labels, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247175)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK (247162)
- DYMO D1 High-Performance Polyester Removable Label Tape, 0.5" x 23 ft, Black on Green (45019)
- Diversified Biotech Safety Labels