Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Cryo-Tags, Thermal, 1.375x0.625", 2000/pk, 2000PK
Mfr # 249435
Zoro # G104968890
product price: $141.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.5 in
- Length 2.5 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 249435
- Zoro # G104968890
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4.5 in |
Length | 2.5 in |
Height | 4.5 in |
Description
Thermal Transfer Cryo-Tags are designed for use with Zebra brand printers. Quickly print barcodes and text clearly for fast and easy sample identification. Cryogenic labels provides superb cold temperature performance from -196°C to +80°C and work in liquid/vapor phase applications and withstand flash/snap freezing in liquid nitrogen. Labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, micro-tubes, test tubes, glass vials, beakers and metal racks. Durable material resists degradation from scuffing, chemicals, moisture and temperature fluctuations. Supplied in large assortment of shapes and sizes on 1€ or 3€ core. -196°C to +80°CCryogenic, low temperatureRoll format
Tube Size: 2.0 mlShipping Weight: 1 lbs
Shipping Dimensions: 4.50 x 4.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Tube Size: 2.0 mlShipping Weight: 1 lbs
Shipping Dimensions: 4.50 x 4.50 x 2.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - LARGE (40450)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 10, PR (R080)
- MASTER LOCK Deluxe Lockout Station, Plastic, Yellow (S1900VEPRE)
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK (247162)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- DIVERSIFIED BIOTECH Sidewall Tough-Tags for Micro-well Plates/Dishes, 1000/Roll, 1000PK (247116)
- DIVERSIFIED BIOTECH Cryobabies, Laser, 0.5ml, Orange, 2380/pk, 2380PK (247128-O)
- DIVERSIFIED BIOTECH Tough-Tags, Microscope Slide Labels, 1x1, White, 2000/pk, 2000PK (247143)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (120857)
- Diversified Biotech Safety Labels