Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Cryo-Tags, Laser Sheet, Assorted, 1.69x0.75", 1040/pk, 1040PK
Mfr # 247141-A
Zoro # G104968685
product price: $95.19
/pk 1040, $0.09/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Length 0.75 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247141-A
- Zoro # G104968685
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9 in |
Length | 0.75 in |
Height | 12 in |
Description
Cryo-Tags are ideal for use with cryovials. They come in 4 sheets each of blue, green, orange, red and yellow, Sheets have 52 labels per sheet and are specially designed to permanently accept laser printing.
Label Size: 1.69 x 0.75 inches (43mm x 19mm) Ideal Use: Cryovials Sheet Layout: 4 across - 13 down Labels/Sheet: 52 Rainbow Pack includes 4 sheets of each color: Blue, Green, Orange, Red and YellowShipping Weight: 4.4099 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Label Size: 1.69 x 0.75 inches (43mm x 19mm) Ideal Use: Cryovials Sheet Layout: 4 across - 13 down Labels/Sheet: 52 Rainbow Pack includes 4 sheets of each color: Blue, Green, Orange, Red and YellowShipping Weight: 4.4099 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, S (KTAFGT18SFTS)
- DEWALT Premium MIG / TIG Welding Gloves, Medium (DXMF02051MD)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Flammable Liquids Stored Here (DS-Flammable Liquids Stored Here)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- DIVERSIFIED BIOTECH Tough-Tags, Sidewall, Laser, 1/4x1 1/2", Yellow, 3120/pk, 3120PK (247137-Y)
- DIVERSIFIED BIOTECH Tough-Tags, Laser, Teeny 0.91x0.32", White, 3850/pk, 3850PK (247151)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", Assorted, 5000/pk, 5000PK (247162)
- DIVERSIFIED BIOTECH Cryo-Clear, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247168)
- BRADY Label, 1 1/2 in W, White (M7-30-459)
- Diversified Biotech Safety Labels