Shop All Label Maker Tapes, Labels, Signs & Tags
Diversified Biotech
Cryo-Tags, Laser, 2.63x1", White, 600/pk, 600PK
Mfr # 247138
Zoro # G404968965
product price: $95.19
/pk 600, $0.16/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.25 in
- Length 0.25 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247138
- Zoro # G404968965
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 9.25 in |
Length | 0.25 in |
Height | 12 in |
Description
Convenient Cryo-Tags offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, solvents, caustic solutions and other laboratory chemicals. Cryo-Tags fit bottles, flasks, vials, cryoboxes and more. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and can be marked with a regular pen or marker.
For cryogenic freezer temperatures All purpose labels Pre-cut, peel-off labels Withstand -196°CShipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 12.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
For cryogenic freezer temperatures All purpose labels Pre-cut, peel-off labels Withstand -196°CShipping Weight: 1 lbs
Shipping Dimensions: 9.25 x 12.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, Overhead Crane Disconnect, Landscape (OS-WS-D-57-L-12741)
- ERGODYNE 230LTR Brown Leather Knee Pads - Wide Soft Cap (18232)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHMD002500)
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, White, 2380/pk, 2380PK (247128)
- DIVERSIFIED BIOTECH Cryo-Clear, Laser, 1.5-2.0ml, 1700/pk, 1700PK (247168)
- DIVERSIFIED BIOTECH Tough-Spots, 1/2" Dia, Red, 1000/pk, 1000PK (247129R)
- DIVERSIFIED BIOTECH Tough-Tags, 1.5-2.0ml, Yellow, 1000/pk, 1000PK (247113)
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- DIVERSIFIED BIOTECH Tough-Spots, 3/8" Dia, Orange, 1000/pk, 1000PK (247106O)
- BRADY Weather Resistant Polyester Outdoor Labels 3 in W x 300 ft L Yellow (THT-21-8591-YL)
- Diversified Biotech Safety Labels