Shop All Cryogenic Equipment
Diversified Biotech
Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK
Mfr # 247133
Zoro # G204967748
product price: $98.49
/pk 1200, $0.08/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Length 0.25 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247133
- Zoro # G204967748
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 12 in |
Overall Length | 0.25 in |
Overall Width | 9 in |
Description
Convenient Cryo-Tags offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, solvents, caustic solutions and other laboratory chemicals. Cryo-Tags fit bottles, flasks, vials, cryoboxes and more. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and can be marked with a regular pen or marker. Laser Tags are available 60 labels per sheet, 20 sheets per package.
For cryogenic freezer temperatures All purpose labels Pre-cut, peel-off labels Withstand -196°CShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
For cryogenic freezer temperatures All purpose labels Pre-cut, peel-off labels Withstand -196°CShipping Weight: 1 lbs
Shipping Dimensions: 9.00 x 12.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Specimen Mailer, w/Bottle, 4 oz, PK24 (PLC-03641)
- DURAC Hydrometer, Salt Brine, 10/100 (B61800-0600)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM151)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- HEATHROW SCIENTIFIC 16 Cell Divider, 50mL Tubes, Pk10 (HS2860P)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- Diversified Biotech Lab Cooling Equipment