Shop All Cryogenic Equipment
Diversified Biotech
Cryo-Tags, Laser, 1 1/2x3/4", Yellow, 1200/pk, 1200PK
Mfr # 247133-Y
Zoro # G404967739
product price: $95.95
/pk 1200, $0.08/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Length 0.75 in
- Overall Width 9.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247133-Y
- Zoro # G404967739
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 12 in |
Overall Length | 0.75 in |
Overall Width | 9.13 in |
Description
Convenient Cryo-Tags offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, solvents, caustic solutions and other laboratory chemicals. Cryo-Tags fit bottles, flasks, vials, cryoboxes and more. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and can be marked with a regular pen or marker. Laser Tags are available 60 labels per sheet, 20 sheets per package.
For cryogenic freezer temperatures All purpose labels Pre-cut, peel-off labels Withstand -196°CShipping Weight: 2 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
For cryogenic freezer temperatures All purpose labels Pre-cut, peel-off labels Withstand -196°CShipping Weight: 2 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- HYDRION Test Paper Dispensor, 0-1000 ppm, PK10 (QK-1000)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Blue (6FAU7)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- Diversified Biotech Lab Cooling Equipment