Shop All Cryogenic Equipment
Diversified Biotech
Cryo-Tags, Laser, 1 1/2x3/4", Blue, 1200/pk, 1200PK
Mfr # 247133-B
Zoro # G204967731
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Length 0.75 in
- Overall Width 9.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Biotech
- MFR # 247133-B
- Zoro # G204967731
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 12 in |
Overall Length | 0.75 in |
Overall Width | 9.13 in |
Description
Convenient Cryo-Tags offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, solvents, caustic solutions and other laboratory chemicals. Cryo-Tags fit bottles, flasks, vials, cryoboxes and more. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and can be marked with a regular pen or marker. Laser Tags are available 60 labels per sheet, 20 sheets per package.
For cryogenic freezer temperatures All purpose labels Pre-cut, peel-off labels Withstand -196°CShipping Weight: 2 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
For cryogenic freezer temperatures All purpose labels Pre-cut, peel-off labels Withstand -196°CShipping Weight: 2 lbs
Shipping Dimensions: 9.13 x 12.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- AMSCOPE 6V 20W Halogen Bulb for Microscopes (BH-6V20W)
- 3M 4" DIA CLEAN N STRIP 10/DISC(BAG) (3M07460)
- DYNALON Plunger Dispenser Bottle, PK12 (605074)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- Diversified Biotech Cryogenic Equipment