Shop All Cryogenic Equipment
Diversified Biotech
Cryo-Babies, Roll, White, 1.5-2.0ml, 1000/pk, 1000PK
Mfr # 247107
Zoro # G204967700
product price: $48.65
/pk 1000, $0.05/ea
$48.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.5 in
- Overall Length 1.5 in
- Overall Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247107
- Zoro # G204967700
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 3.5 in |
Overall Length | 1.5 in |
Overall Width | 3.5 in |
Description
Cryo-Babies are designed to offer superior temperature and chemical resistance. Durable labels withstand cryogenic liquid nitrogen storage, boiling water baths, organic solvents, caustic agents and other laboratory chemicals. Cryo-Babies fit cryogenic vials and 1.5 - 2.0 ml micro-tubes. Chemically inert poly vinyl labels adhere to all polypropylene and polyethylene surfaces without cracking, peeling or degrading and accept any marking instrument.
Temperature Range: -196°C to 150°CShipping Weight: 0.2749 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Temperature Range: -196°C to 150°CShipping Weight: 0.2749 lbs
Shipping Dimensions: 3.50 x 3.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Square Bottle, 8 oz, PK24 (W216881)
- ADVANTECH MANUFACTURING Pan, S/S, 8 In, Full Ht (PS8F)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 25cm Tissue Culture Flask - Vent Cap, Sterile, 200/PK (229331)
- DIGI-SENSE Traceable 99min/59s Digital Timer with C (98766-78)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- DIVERSIFIED BIOTECH Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK (247170)
- HEATHROW SCIENTIFIC Cryogenic Vial, PP, 1.93" H, PK500 (HS23202A)
- BENCHMARK SCIENTIFIC Cool Cube Benchtop Cooler (260105)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- Diversified Biotech Lab Cooling Equipment