Shop All Cryogenic Equipment
Diversified Biotech
Cryo-Babies, Combo, 1.5ml, 1360/pk, 1360PK
Mfr # 247170
Zoro # G704967699
product price: $95.95
/pk 1360, $0.07/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Overall Length 0.75 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247170
- Zoro # G704967699
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 11 in |
Overall Length | 0.75 in |
Overall Width | 8 in |
Description
Cryo-Babies and Tough-Spot combo set includes both a 1 1/4 x 1/2 inch side label and a 3/8 inch diameter top label on a white laser sheet. Ideal format and size for 1.5-2.0ml micro-tubes and cryogenic vials. Simplifies labeling and allows faster identification of tubes. Flexible labels are temperature and chemical resistant. Label sheets are specially designed for use with laser printers.
Label Size: 1 1/4 x 1/2 Inch Label with 3/8 Inch Diameter Spot (33mm x 13mm Label with 9.5mm Diameter Spot) Ideal Use: 1.5ml Tubes Sheet Layout: 4 Sets Across, 17 Sets Down Labels per Sheet: 68 Sets Color: White 1,360 Total Labels per Package -196°CShipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 11.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Label Size: 1 1/4 x 1/2 Inch Label with 3/8 Inch Diameter Spot (33mm x 13mm Label with 9.5mm Diameter Spot) Ideal Use: 1.5ml Tubes Sheet Layout: 4 Sets Across, 17 Sets Down Labels per Sheet: 68 Sets Color: White 1,360 Total Labels per Package -196°CShipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 11.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- NALGENE Spigot, H, Not Applicable (6422-0010)
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1 1/2x3/4", Red, 1200/pk, 1200PK (247133-R)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- HEATHROW SCIENTIFIC 36 Cell Divider, 15mL Tubes, Pk10 (HS2860T)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- Diversified Biotech Lab Cooling Equipment