Shop All Lab Equipment Parts
Diversified Biotech
Breathe-Easy Sealing Membrane, 100/pk, 100PK
Mfr # 248738
Zoro # G305299595
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.62 in
- Length 1.5 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Biotech
- MFR # 248738
- Zoro # G305299595
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 6.62 in |
Length | 1.5 in |
Height | 3.75 in |
Description
Breathe-Easy provides a gas permeable seal for microwell plates. Plates covered with Breathe-Easy allow a uniform rate of oxygen and CO2 exchange across the membrane. Promotes contaminant free growth of cell cultures, cellular based biological and immunological assays, cell selection and cell screening.Plates covered with Breathe-Easy membrane can be inverted and agitated without cross contamination samples. Adhesive is FDA approved and will not interfere with human fibroblast cell growth and division. Resistant to most organic and caustic agents and withstands temperature from -80°C to 100°C.Easy to use. Remove release liner, roll brayer several times in all directions to loosen protective top layer and peel away top layer.Removable, not reusable
Allows exchange of gas and water vapors Sterile, non-cytotoxic Prevents cross contamination Dimensions: 5 3/4 x 3 1/4 InchesShipping Weight: 0.75 lbs
Shipping Dimensions: 6.62 x 3.75 x 1.50
Research or further manufacturing use only, not for food or drug use.
Allows exchange of gas and water vapors Sterile, non-cytotoxic Prevents cross contamination Dimensions: 5 3/4 x 3 1/4 InchesShipping Weight: 0.75 lbs
Shipping Dimensions: 6.62 x 3.75 x 1.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- NUPLA Replacement Metal Tip (6894514)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- LAB SAFETY SUPPLY Red, Wash Bottle 16 oz., 6 Pack (24J911)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- DIVERSIFIED BIOTECH 96 Well Micro Plate Guide, Vertical, 2/pk, 2PK (247814)
- DIVERSIFIED BIOTECH Petri Stickers, 32 Grid, 36/pk, 36PK (247010)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- LAMOTTE LaMotte 106 5 & 10 ml Octa Slide Tube (106)
- Diversified Biotech Lab Equipment Parts