Shop All Rulers and Straight Edges
Diversified Biotech
Autoradiography Ruler Set
Mfr # ARS-450
Zoro # G305299625
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.25 in
- Width (In.) 10.25 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Biotech
- MFR # ARS-450
- Zoro # G305299625
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 0.25 in |
Width (In.) | 10.25 in |
Height | 4.5 in |
Description
Ideal for orientation and measurement of electrophoretic markers. Exposes sharp metric scale on x-ray film for accurate and fast alignment of gel, blot and film. Also simplifies and improves accuracy of mobility calculations. High resolution phosphorescent image remains unaffected by intensifying screens. Ruler can be reused indefinitely.
Shipping Weight: 0.0701 lbs
Shipping Dimensions: 10.25 x 4.50 x 0.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.0701 lbs
Shipping Dimensions: 10.25 x 4.50 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2 HSS Aircraft Taper Router (D/ATR-2)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6749949)
- DRILL AMERICA .2180 HSS Straight Shank Chucking Reamer (DWRR.2180)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/2", PK5 (228829)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 13-3/4in (GA-96)
- SWANSON Swanson AE140 Meterstick; Yellow (AE140)
- SWANSON TOOL CO Swanson Tool Co 5753017 Straight Edge 48 In. (5753017)
- SWANSON TOOL 100" Cutting Guide (CG100)
- EMPIRE LEVEL 6-in Stiff Rule (27303)
- STARRETT Steel Rule, Flexible, 12 In, 16R Grad (C316R-12)
- Diversified Biotech Rulers and Straight Edges