Shop All Lab Equipment Parts
Diversified Biotech
96 Well Micro Plate Guide, Vertical, 2/pk, 2PK
Mfr # 247814
Zoro # G805299521
product price: $55.99
/pk 2, $28.00/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 0.13 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Biotech
- MFR # 247814
- Zoro # G805299521
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 6 in |
Length | 0.13 in |
Height | 5 in |
Description
Bright color lanes in vertical orientation clearly define columns and rows on assay plates. Help reduce fatigue and errors when pipetting multiple samples into plates and improve efficiency. Reusable plastic cards fit most standard flat and round bottom plates.
Bright colors Fit 96 well platesShipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 5.00 x 0.13
Research or further manufacturing use only, not for food or drug use.
Bright colors Fit 96 well platesShipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 5.00 x 0.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000B-600)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- DIVERSIFIED BIOTECH Petri Stickers, 8 Sec Pie, 3" Dia, 36/pk, 36PK (247011-8)
- DIVERSIFIED BIOTECH Petri Stickers, 6 Section, 36/pk, 36PK (247011)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- DIVERSIFIED BIOTECH Petri Stickers, 70 Sq Grid, 3" Dia, 36/pk, 36PK (247010-70)
- DIVERSIFIED BIOTECH Petri Stickers, 50 Sq Grid, 3" Dia, 36/pk, 36PK (247010-50)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- Diversified Biotech Lab Equipment Parts