Shop All Programmable Logic Controllers
Diversified
Alternating Controllers
Mfr # ARM-2003
Zoro # G909227390
product price: $507.99
/ea
Free Shipping & Returns
$507.99
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
- Brand Diversified
- MFR # ARM-2003
- Zoro # G909227390
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Description
These TRIPLEX and QUADRAPLEX CONTROLLERS are available witheither Sequence-On-Simultaneous-Off SOSO or First-On-First-OffFOFO output logic. The special function models are differentiatedby a rotary switch that allows any output to be locked as the lead loador any one load to be omitted while sequencing only the remainingloads. In addition to load omission and lead selection, the expandablemodel can be set for 2, 3, or 4 load operation with either SOSO orFOFO logic.All models feature INTRINSICALLY SAFE INPUTS and logic that allowsthe outputs to operate properly even if one of the inputs fails to openor close. For example: if the off switch fails to close, the lead load willnot energize until both the lead and the lag switches close. An inrushdelay on all models reduces line sags by preventing multiple loadsfrom energizing simultaneously.
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
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC12)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA17)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JJS-100)
- DIVERSIFIED Model ATC550 TC/PID Controller 1/16 DIN (ATC550S10000)
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- BLUE SEA SYSTEMS Blue Sea 7054 10A Push Button Thermal with Quick Connect Terminals (7054)
- Diversified Programmable Logic Controls (PLC)