Shop All Spray Bottles
Diversey
Water Only Spray Bottle, White, 32 oz, PK12
Mfr # D05357
Zoro # G401859624
product price: $53.19
/pk 12, $4.43/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 32 oz
- Weight 4.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D05357
- Zoro # G401859624
- Country of Origin United States
- Category Spray Bottles
Details
Item | Spray Bottle |
Color | White |
Material | Plastic |
Capacity | 32 oz |
Weight | 4.01 lbs |
Description
Sturdy, empty plastic spray bottle is great for everyday use. Clearly labeled for "Water Only."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVI Multifold Paper Towels, White, 10 PK (SOL50861)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1228)
- LINCOLN ELECTRIC 3x19 SS Wire Brush (KH586)
- HOOVER Dust Bag w/Rubber Ring (2KE2105000)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130256)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D903919)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D93738318)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D03905)
- DIVERSEY Virex II 256 Empty Spray Bottle, 32 oz, Clear, PK12 (D03916)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130268)
- 3M 3M 7000029810 Sharpshooter Extra Strength No-Rinse Mark Remover with Trigger Sprayer - 1 Quart, Each (7000029810)
- Diversey Spray Bottles