Shop All Hand Soap & Lotion Dispensers
Diversey
Wall Rack, Gray, Ready to Dispense Btls
Mfr # D3191771
Zoro # G0815437
original price:
$63.02
14% off
new price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Size 15000mL
- Color Gray
- Height 15 1/2 in
- Width 21 3/4 in
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D3191771
- Zoro # G0815437
- UPC # 807174492095
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 15000mL |
Height | 15 1/2 in |
Width | 21 3/4 in |
Depth | 7 in |
Details
Item | Wall Holster |
Color | Gray |
For Use With | Ready to Dispense Bottles |
Holds | (2) 1.5L or 5L RTD Bottles |
Product Series | RTD |
Capacity | 1 1/2 L, 5 L |
Dispenser Series | RTD |
Compatible Mfg. Model Number | D3191746, D3191754, D3191762, D3202687 |
Dispenser Series | RTD |
Description
Wall Holster, Compatible Mfg. Model Number D3191746, D3191754, D3191762, D3202687, Capacity 1 1/2 L, 5 L, Depth 7 in, Height 15 1/2 in, Width 21 3/4 in, Holds (2) 1.5L or 5L RTD Bottles, Dispenser Series RTD, Compatible Grainger Part Number 2ZHV4, 2ZHV5, 4DU34, 4DU36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONE SHOT 1 Shot Concentrated Solar Panel Cleaner with Mixing Hose End Sprayer (1S-SPHEC)
- TRIMACO 99" x 90' Easy Mask .5-Mil Premium Grade Masking Film (49990)
- VIKING Shop Towels, 14x12", 25 pcs. (981610)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Hydroknit, 300 Wipes, 12 1/2 in x 23 1/2 in (05927)
- DIVERSEY QuickCnnect, ForAllReadyToDispenseBottles (D3414081)
- DIVERSEY IntelliCare Dispenser II, 1.3 L, 9.06 x 19.45 x 11.22, Black, PK6, 6PK (D1224700)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL (91128)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Wall Mount (52056)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black (FG750139)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Liquid, 1.9 x 5.5 x 4, Polished Chrome (FG402073)
- Diversey Hand Soap & Lotion Dispensers