Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
This Product is Discontinued
Diversey
Urinal Screen, Apple, PK12, Size: 4 Oz. (Discontinued)
Mfr # 95739517
Zoro # G9196975
This Product is Discontinued
Key Features
- Fragrance Apple
- Case Quantity 12
- Color Blue
- Size 4 Oz.
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95739517
- Zoro # G9196975
- UPC # 807174532470
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Size | 4 Oz. |
Details
Fragrance | Apple |
Case Quantity | 12 |
Color | Blue |
Item | Urinal Screen |
Container Type | Bottle |
Product Series | Diversey |
Description
Urinal Screen, Fragrance Apple, Color Blue, Container Type Bottle, Product Series Diversey, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.