Shop All Multi-Purpose Wipes
Diversey
Towels & Wipes, White, 60 Wipes, Unscented, 12 PK
Mfr # 5388471
Zoro # G806569142
product price: $84.89
/pk 12, $7.07/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 60
- Color White
- Application General Purpose
- Wipes per Container 60
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5388471
- Zoro # G806569142
- Country of Origin Canada
- Category Multi-Purpose Wipes
Dimensions
Width | 7" |
Length | 6" |
Details
Number of Sheets | 60 |
Item | Towels & Wipes |
Color | White |
Application | General Purpose |
Wipes per Container | 60 |
Recommended Dilution | RTU |
For Use On | Bactericidal; Fungicidal; Germicidal; Virucidal |
Used On | Hard Nonporous Surfaces |
Primary Chemical | Benzyl Alcohol |
Fragrance | Unscented |
Standards | EPA Reg. No. 70627-60; EPA List N |
Paper Towel Type | Disinfecting Wipes |
Cleaner Chemical Product Grouping | Benzyl Alcohol |
Net Weight | 15.785 lbs |
Packaging Type | Canister |
Description
Ready-to-use disinfectant cleaner wipe based on proprietary hydrogen peroxide (AHP) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills MRSA and Norovirus. Meets bloodborne pathogen standards for decontaminating blood and body fluids. No VOCs and no fragrance added. Non-irritating to skin and eyes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SPC ABSORBENTS Sorbents, 15 in W x 150 ft L, Gray, Polypropylene (BRU152)
- WINCO 13 in Lobby Dust Pan with Cover (DP-13C)
- ODOBAN Deodorizer, Size 5 gal., Eucalyptus (911062-5G)
- SWIFFER SWEEPER DRY PAD HD 20PK (77197)
- DIVERSEY Towels & Wipes, White, 160 Wipes, 4 PK (100850924)
- DIVERSEY Disinfecting Wipes, White, Bag, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850925)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh, 12 PK (100850923)
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh (5388471)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh, 12 PK (100850922)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 50 Wipes, 12 in x 13 in, Unscented (PWAP.1213QF.20)
- Diversey Multi-Purpose Wipes