Shop All Multi-Purpose Wipes
Diversey
Towels & Wipes, White, 160 Wipes, Unscented, 4 PK
Mfr # 5627427
Zoro # G501962682
product price: $190.99
/pk 4, $47.75/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 160
- Color White
- Application General Purpose
- Used On Hard Nonporous Surfaces
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5627427
- Zoro # G501962682
- Country of Origin Canada
- Category Multi-Purpose Wipes
Dimensions
Length | 12" |
Width | 11" |
Details
Number of Sheets | 160 |
Item | Towels & Wipes |
Color | White |
Application | General Purpose |
Used On | Hard Nonporous Surfaces |
Fragrance | Unscented |
For Use On | Hard Non-Porous Surfaces |
Standards | EPA Reg. No. 70627-60; EPA List N |
Recommended Dilution | RTU |
Net Weight | 28.594 lbs |
Paper Towel Type | Disinfecting Wipes |
Wipes per Container | 160 |
Primary Chemical | Benzyl Alcohol |
Contains | Benzyl Alcohol |
Effective to Remove | Bactericidal; Fungicidal; Germicidal; Virucidal |
Packaging Type | Bucket |
Description
Ready-to-use disinfectant cleaner wipe based on proprietary hydrogen peroxide (AHP®) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills MRSA and Norovirus. Meets bloodborne pathogen standards for decontaminating blood and body fluids. No VOCs and no fragrance added. Non-irritating to skin and eyes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, For ES8 Dispensers, PK2 PK (7753-02)
- GOOP Smooth 14 Oz. Hand Cleaner (12)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- SAN JAMAR Waffle Key For Oceans Dispensers (N16)
- DIVERSEY Dry Wipe Roll, White, Bucket, Polypropylene, 120 Wipes, 10 1/2 in x 12 in (5768748)
- DIVERSEY Towels & Wipes, White, 60 Wipes, Unscented, 12 PK (5388471)
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- DIVERSEY Disinfecting Wipes, White, Bag, 160 Wipes, 12 in x 11 in, Fresh (100823906)
- DIVERSEY Towels & Wipes, Colorless, 60 Wipes, 12 PK (100850922)
- DIVERSEY Towels & Wipes, White, 160 Wipes, Characteristic (101105152)
- TUB O TOWELS Heavy Duty Cleaning Wipes, 90 Count (TUBTW90)
- Diversey Multi-Purpose Wipes